Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vertical Flow Station, 135 cfm, 36"W, Steel

  • Zoro #: G0123810
  • Mfr #: 184300003

$17,859.47

  • Number of Filters Required: 2
  • HP: 0.33
  • CFM: 135
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Protector Airo #184300003 Specifications

  • Zoro #: G0123810
  • Mfr #: 184300003
Number of Filters Required: 2 HP: 0.33
CFM: 135 Overall Width: 36"
Overall Height: 54-13/64" Inside Height: 36"
Voltage: 115 Series: Protector(R) Airo(TM)
Inside Length: 25-5/16" Voltage (AC): 115
Range: 52 to 62 dBA Inside Width: 26-13/64"
Width: 36" Height: 54"
Depth: 31-45/64" Item: Filtered Hood
Opening Size: 16" Compliance: UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests
Overall Length: 31-45/64" Material: Steel
Filter Type: Carbon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vertical Flow Station, Filter Type Carbon, 135 CFM, Overall Height 54-13/64 In., Overall Width 36 In., Overall Length 31-45/64 In., Inside Height 36 In., Inside Length 25-5/16 In., Inside Width 26-13/64 In., Opening Size 16 In., 0.33 HP, Voltage 115, Number of Filters Required 2, Range 52 to 62 dBA, Steel, Compliance UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests, Width 36 In.

Reviews of Protector Airo #184300003