Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vertical Flow Station, 270 cfm, 54-13/64"H

  • Zoro #: G0123774
  • Mfr #: 184410000

$20,530.89

  • Opening Size: 16"
  • Number of Filters Required: 4
  • Overall Width: 48"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Protector Airo #184410000 Specifications

  • Zoro #: G0123774
  • Mfr #: 184410000
Opening Size: 16" Number of Filters Required: 4
Overall Width: 48" Overall Height: 54"
Inside Length: 31-5/16" Compliance: UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests
Material: Steel Height: 54"
Voltage (AC): 115 Inside Height: 36"
Filter Type: Carbon Width: 48"
Inside Width: 38-13/64" Voltage: 115
HP: 0.33 Overall Length: 37-45/64"
CFM: 270 Depth: 31-45/64"
Range: 52 to 62 dBA Item: Filtered Hood
Series: Protector(R) Airo(TM) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vertical Flow Station, Filter Type Carbon, 270 CFM, Overall Height 54-13/64 In., Overall Width 48 In., Overall Length 31-45/64 In., Inside Height 36 In., Inside Length 31-5/16 In., Inside Width 38-13/64 In., Opening Size 16 In., 0.33 HP, Voltage 115, Number of Filters Required 4, Range 52 to 62 dBA, Steel, Compliance UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests, Width 48 In.

Reviews of Protector Airo #184410000