Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vertical Flow Station, 48" W, 1/3 HP"

  • Zoro #: G0123899
  • Mfr #: 184410003

$20,635.75

  • Height: 54"
  • Width: 48"
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Protector Airo #184410003 Specifications

  • Zoro #: G0123899
  • Mfr #: 184410003
Height: 54" Width: 48"
Material: Steel Series: Protector(R) Airo(TM)
Overall Height: 54-13/64" Voltage: 115
Overall Width: 48" CFM: 270
Range: 52 to 62 dBA Filter Type: Carbon
Inside Length: 31-5/16" Item: Filtered Hood
Voltage (AC): 115 Depth: 31-45/64"
HP: 0.33 Inside Height: 36"
Overall Length: 31-45/64" Number of Filters Required: 4
Compliance: UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests Inside Width: 38-13/64"
Opening Size: 16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vertical Flow Station, Filter Type Carbon, 270 CFM, Overall Height 54-13/64 In., Overall Width 48 In., Overall Length 31-45/64 In., Inside Height 36 In., Inside Length 31-5/16 In., Inside Width 38-13/64 In., Opening Size 16 In., 0.33 HP, Voltage 115, Number of Filters Required 4, Range 52 to 62 dBA, Steel, Compliance UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests, Width 48 In.

Reviews of Protector Airo #184410003