Protektive Pak

Black Divider Box 37 3/4 in x 31 1/2 in x 3 1/4 in H

Protektive Pak Black Divider Box 37 3/4 in x 31 1/2 in x 3 1/4 in H 37367
Hover or click to zoom Tap to zoom
$104.04
  • Color: Black
  • Material: Cardboard
  • Item: Divider Box
  • Volume Capacity: 1.99 cu ft
  • Inside Length: 37 in
  • Outside Width: 31 1/2 in
  • Inside Width: 31 in
  • Nestable: No
See full product details
This item ships free.

Total: $104.04

Protektive Pak #37367 Specifications

  • Color: Black
  • Material: Cardboard
  • Item: Divider Box
  • Volume Capacity: 1.99 cu ft
  • Inside Length: 37 in
  • Outside Width: 31 1/2 in
  • Inside Width: 31 in
  • Nestable: No
  • Inside Height: 3 in
  • Outside Height: 3 1/4 in
  • ESD Conductive: Yes
  • Outside Length: 37 3/4 in
  • Use Lid Number: Mfr. No. 37554
  • No. of Divider Slots Short: 2
  • No. of Divider Slots Long: 9
  • Divider Color: Black
  • Surface Resistivity: 1.00 x 10¿ ohm to Less than 1.00 x 10¿ ohm
  • Shape: Rectangular
  • Package Quantity: 1
  • Overall Length: 37 3/4 in
  • Includes Dividers: Yes
  • Overall LxW: 37 3/4 in x 31 1/2 in
  • Includes Lid: Yes
  • Number of Short Divider Slots: 9
  • Electrostatic Discharge: Yes
  • Number of Dividers: 11
  • Overall LxWxH: 37 3/4 in x 31 1/2 in x 3 1/4 in
  • Number of Long Divider Slots: 2
  • Bottom Inside Length: 18 5/8 in
  • ESD Resistivity: Dissipative
  • Bottom Inside Width: 15 in
  • Country of Origin (subject to change): United States

Description

Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Yes, Includes Dividers Yes, Includes Lid Yes, Material Cardboard, Nestable No, Number of Dividers 11, Number of Long Divider Slots 2, Number of Short Divider Slots 9, Overall Height 3 1/4 in, Overall Length 37 3/4 in, Overall Width 31 1/2 in, Surface Resistivity 1.00 x 10� ohm to Less than 1.00 x 10� ohm, Volume Capacity 1.99 cu ft, Bottom Inside Length 18 5/8 in, Bottom Inside Width 15 in, Inside Height 14 in

Reviews of Protektive Pak #37367