Protektive Pak
Divider Box, Black, Cardboard, 39 3/4 in L, 26 1/2 in W, 3 1/4 in H, 1.76 cu ft Volume Capacity
Mfr # 37259
Zoro # G8217185
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 39 3/4 in L x 26 1/2 in W
- Color Black
- Material Cardboard
- Overall Length 39 3/4 in
- Overall Height 3 1/4 in
Explore More Products
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 40 3/4 in L, 34 1/2 in W, 2 1/4 in H, 1.57 cu ft Volume Capacity 37165
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 33 3/4 in L, 24 1/2 in W, 3 1/4 in H, 1.37 cu ft Volume Capacity 37248
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 22 in L, 38 1/2 in W, 4 1/4 in H, 3.51 cu ft Volume Capacity 38807
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 37 3/4 in L, 31 1/2 in W, 3 1/4 in H, 1.99 cu ft Volume Capacity 37367
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 23 1/4 in L, 33 1/2 in W, 3 1/4 in H, 1.94 cu ft Volume Capacity 38701
- PROTEKTIVE PAK ESD Conductive Bin, Black, Cardboard, 23 5/8 in L, 13 3/8 in W, 12 7/8 in H 37504
- PROTEKTIVE PAK Stacking Container, Black, Cardboard, 40 3/4 in L, 2 1/2 in W, 2 1/4 in H 37293
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 22 in L, 38 1/2 in W, 4 1/4 in H, 3.51 cu ft Volume Capacity 38808
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 22 in L, 38 1/2 in W, 4 1/4 in H, 3.51 cu ft Volume Capacity 38802
- HOMZ Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 3.9 gal Volume Capacity 3420GRPRCL.08
- LEWISBINS Nesting Container, Blue, Fiberglass Reinforced Polyester, 9 3/4 in L, 6 1/4 in W, 4 1/2 in H NO96-4 Blue
- Protektive Pak Storage Totes & Containers