Proto
1" Drive Impact Socket Extension SAE
- Zoro #: G2462686
- Mfr #: J10607
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.06
Proto #J10607 Specifications
- Zoro #: G2462686
- Mfr #: J10607
- Drive Size: 1"
- SAE or Metric: SAE
- Overall Length: 7 3/8 in
- Finish: Black Oxide
- Drive Type: Female Square
- Impact Rated: Yes
- Item: Impact Socket Extension
- Standards: ASME B107.110-2012
- Locking: Yes
- Output Drive Size: 1 in
- Output Drive Type: Male Square
- Measurement Type: SAE
- Material: Alloy Steel
- Number of Points: 4
- Socket Extension Type: Standard
- Insulated: No
- Output Drive Shape: Square
- Input Drive Shape: Square
- Input Drive Gender: Female
- Non-Sparking: No
- Output Drive Gender: Male
- Input Drive Size: 1 in
- Country of Origin (subject to change): United States
Description
Impact Socket Extension, Alloy Steel, Black Oxide, Overall Length 7 3/8 in, Input Drive Size 1 in, Output Drive Size 1 in, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact
Reviews of Proto #J10607
Explore more
- Proto 1" Drive Impact Socket Extension SAE J10608
- Proto 1" Drive Impact Socket Extension SAE J10609
- Proto 1 1/2" Drive Impact Socket Extension SAE J15097P
- Proto 1 1/2" Drive Impact Socket Extension SAE J15098P
- Proto 3/4" Drive Impact Socket Extension SAE J07568
- Proto 3/8" Drive Impact Socket Extension SAE J7178P
- Proto 1/2" Drive Impact Socket Extension Set SAE, Metric J7515A
- Proto 3/8" Drive Impact Locking Extension SAE J7206L
- Apex 3/8" Drive Extension SAE UG-EX-376-5
- Proto Sockets & Ratchets