Proto
1" Drive Retaining Ring Red Plastic Coated
Mfr # JRR10032
Zoro # G3298215
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6, 8
- Overall Length 3/16 in
- Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JRR10032
- Zoro # G3298215
- UPC # 662679978082
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3/16 in |
Size | 2 in Groove dia, 2.21 in Hub dia |
Ring Inner Diameter | 2 in |
Pin Overall Length | 3/16 in |
Hub Diameter | 2 3/16 in |
For Drive Size | 1 |
Groove Diameter | 2 in |
Details
SAE or Metric | SAE |
Number of Points | 6, 8 |
Material | Resin |
Item | Retaining Ring |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Impact Rated | Yes |
Features | Crush Gauge |
Finish | Red Plastic Coated |
Measurement Type | SAE |
Crush Gauge | Yes |
Ring Material | Resin |
Pin Style | One Piece |
Pin Material | Resin |
Description
Impact Socket Retaining Pin/Ring, For Drive Size 1, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 2 in, Overall Length 3/16 in, Pin Overall Length 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" 60T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7758)
- MILWAUKEE TOOL M12 FUEL 3" Cut Off Kit, 5.0 Battery (2522-21XC, 48-11-2450)
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- POWERBUILT Scribe (647871)
- PROTO 1" Drive Retaining Ring Red Plastic Coated (JRR10034)
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7413M)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J7336HT)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334H)
- PROTO 3/8 in Drive Flex Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J77274P)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (J10024)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4032MD)
- Proto Sockets & Ratchets