Proto

1 in Drive, 1-1/16" Spline SAE Socket, 12 Points (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1 in
  • Socket Type: Spline
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2 1/2 in
  • Material: Alloy Steel
  • Size: 1-1/16"
  • Finish: Satin
See all product information
This Product is Discontinued
Shop for all Sockets
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents