Proto
1 in Drive, 60mm 12 pt Metric Socket, 12 Points
Mfr # J5760MT
Zoro # G7519565
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 5/16 in
- Material Alloy Steel
Explore More Products
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points J5211
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points J5212H
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points J5022
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points J5022B
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points J5440H
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points J5419M
- PROTO SKT 1/2DR 1/2 8PT POJ5416S
- PROTO SKT 1/4DR 7MM 6PT PO4707M
- PROTO SKT 1/2DR 11/16 12PT PO5422
- KO-KEN Socket TORX E14 140mm 1/2 Sq. Drive 4325-E14(L140)
- EAGLE TOOL US Grey Pneumatic GY81014M 0.38 in. Drive x 14 mm 6 Point Standard Duo-Socket GY81014M
- Proto Sockets