Skip to Main Content
customer-service Help
Proto

1/2" Drive, 1" 12 pt SAE Socket, 12

Proto 1/2" Drive,  1" 12 pt SAE Socket,  12 J5332-TT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.87
  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $30.87

Proto #J5332-TT Specifications

  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 3 1/4 in
  • Material: Alloy Steel
  • Size: 1"
  • Finish: Chrome
  • Socket Depth: Deep
  • Output Type: 12 pt
  • Standards: AS954E S3.8.1, ASME B107.1
  • Features: Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Item: Deep Socket
  • Drive Type: Hand
  • Tether Capable: Tether Ready
  • Socket Sizes: 1 in
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Ready
  • Tether Ready: Yes
  • Socket Size: 1 in
  • Socket Shape: 12-Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 1 ", 12-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 ", SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.1

Reviews of Proto #J5332-TT