Skip to Main Content
customer-service Help

1/2" Drive, 13/16" 12 pt SAE Socket, 12

  • Zoro #: G7546016
  • Mfr #: J5426B
Proto 1/2" Drive,  13/16" 12 pt SAE Socket,  12 J5426B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.88
  • Drive Size: 1/2 in
  • SAE or Metric: SAE
  • Number of Points: 12
See full product details
Orders over $75 ship free.

Proto #J5426B Specifications

  • Zoro #: G7546016
  • Mfr #: J5426B
  • Drive Size: 1/2 in
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1 1/2 in
  • Material: Alloy Steel
  • Size: 13/16"
  • Finish: Black Oxide
  • Standards: ASME B107.110-2012, SAE AS4984A
  • Tether Capable: Tether Capable
  • Socket Sizes: 13/16 in
  • Socket Depth: Standard
  • Output Type: 12 pt
  • Features: Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Drive Type: Hand
  • Item: Socket
  • Impact Rated: No
  • Measurement Type: SAE
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Socket Shape: 12-Point
  • Socket Size: 13/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 13/16 ", 12-Po"t, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/2 ", SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A

Reviews of Proto #J5426B