Proto
1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish
Mfr # J5450XLBL
Zoro # G4793957
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 15"
Explore More Products
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L J52000KV
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Black Oxide Finish J5249XLBL
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Full Polish Finish J5252F
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish J5249FW
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish J5249XLHS
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish J5449UT
- PROTO 1/2" DR CLASSIC PEAR HEAD RATCHET PO5449UT
- PROTO RATCHET PEAR HEAD 1/4" DR STD 4" POJ4749HTC
- PROTO 1/2" DR ROUND HEAD RATCHET PO49946
- TITAN Ratchet Rebuild Kit, 1/4"Drive 12169
- TITAN ® 1/4 in. and 3/8 in. Drive Dual Head Ratchet 11050
- Proto Hand Ratchets