Proto
1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points
Mfr # J5420M
Zoro # G2770122
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Explore More Products
- PROTO 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points J5416M
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points J5421M
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points J5415M
- PROTO 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points J5444-TT
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points J4704LM
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points J10031L
- PROTO 1/4 in Drive, 3/16" Spline SAE Socket, 6 Points J4706SPL
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points J5008-TT
- PROTO 3/8 in Drive, 9/16" Spline SAE Socket, 12 Points J5018DPL
- SUNEX 1/2" Drive, 1/2" SAE Socket, 12 Points 216ZB
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points J5428N
- Proto Sockets