Shop Alternate Products
This Product is Discontinued
Proto
1/2 in Drive, 21/32" 6 pt SAE Socket, 6 Points (Discontinued)
Mfr # J5421H
Zoro # G4969282
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel