Skip to Main Content
customer-service Help
Proto

1/2" Drive, 7/8" Spline SAE Socket, 12

Proto 1/2" Drive,  7/8" Spline SAE Socket,  12 J5328DPL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.88
  • Drive Size: 1/2 in
  • Socket Type: Deep Spline
  • SAE or Metric: SAE
See full product details
This item ships free.
Total: $101.88

Proto #J5328DPL Specifications

  • Drive Size: 1/2 in
  • Socket Type: Deep Spline
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 3 3/8 in
  • Material: Alloy Steel
  • Size: 7/8"
  • Finish: Chrome
  • Item: Deep Spline Socket
  • Socket Sizes: 7/8 in
  • Features: Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
  • Drive Type: Hand
  • Standards: Military Specification MIL-W-8982/1A
  • Socket Depth: Deep
  • Output Type: Spline
  • Tether Capable: Tether Capable
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Socket Size: 7/8 in
  • Socket Shape: Spline
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 7/8 ", Spl"e, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 ", SAE, Impact Rated No, Standards Military Specification MIL-W-8982/1A

Reviews of Proto #J5328DPL