Proto
1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points
Mfr # J5318
Zoro # G5944519
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Explore More Products
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points J5312
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points J5320
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points J5324
- PROTO 3/4 in Drive, 50mm Torx(R) Metric Socket, 12 Points J5550M
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points J5450H
- PROTO 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points J4711LTM
- PROTO SKT 3/8DR 7MM 6PT PO5207MH
- PROTO SKT 1DR 1-1/2 12PT PO5748
- PROTO SKT 1/2" DR 31MM 6PT PO5431MH
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket SHD22027
- CRESCENT 1/2" Drive, 1-1/4" SAE Socket, 6 Points CDDS67N
- Proto Sockets