- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Socket Sets
- /
- 1/2" Drive Deep Impact Socket Set, SAE, 15 pcs
Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive Deep Impact Socket Set, SAE, 15 pcs (Discontinued)
Mfr # J74114K
Zoro # G9886348
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 15
Customers Also Purchased
- Brand Proto
-
MFR #
J74114K
-
Zoro #
G9886348
- UPC # 662679172633
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Depth | Deep |
Socket Size Range | 3/8 in to 1 1/4 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Details
Measurement Type | SAE |
Finish | Black Oxide |
SAE or Metric | SAE |
Number of Pieces | 15 |
Includes | (15) Socket Impact Deep 1/2" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4" |
Item | Deep Impact Socket Set |
Impact Rated | Yes |
Connection Type | Square Drive |
Drive Type | Impact |
Sockets Included | 1 in, 1-1/16, 1-1/4 in, 1-1/8, 1-3/16, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Type | 6 pt Deep |
Features | Torque Plus Design to Maintain Better Contact with The Fastener and Prevent Rounding, Through-Hole and Groove for Socket Retention |
Std. Socket Point Styles Included | None |
Standards | ASME B107.110-2012 |
Material | Alloy Steel |
Insulated | No |
Includes Deep Sockets | Yes |
Piece Count Range | 2 to 25 |
Locking | No |
Non-Magnetic | No |
Tether Ready | No |
Number of Deep Sockets | 15 |
Non-Sparking | No |
Compatible Fastener Type | Bolts |
Socket Shape | 6-Point |
Includes Standard Sockets | No |
Container Type | None |
Includes Drive Tools | No |
Description
If you are looking for a reliable deep impact socket set, Proto's J74114K 1/2 in. Drive Deep Impact Socket Set is the one to go for. It has all the features you need to make your job easier and more efficient. This 15-piece set includes 6 pt deep sockets that range from 3/8 in to 1 1/4 in., so you will always have the right tool for the job. The black oxide finish ensures that these tools remain rust free, even after years of use. With its square drive connection type, this impact socket set allows you to work on stubborn fasteners with ease and convenience. Its square drive size is 1/2", making it compatible with most of today's power tools and machinery. If you want durable impact sockets made of alloy steel that are designed to last, then Proto Tools' J74114K 1/2 in Drive Deep Impact Socket Set is what you need.