Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Deep Socket 25 mm - 12 Point

  • Zoro #: G2769781
  • Mfr #: J5325M
$15.55
  • Size: 25mm
  • Drive Size: 1/2 in
  • Overall Length: 3 1/4 in
See full product details
Orders over $75 ship free.

Proto #J5325M Specifications

  • Zoro #: G2769781
  • Mfr #: J5325M
Size: 25mm Drive Size: 1/2 in
Overall Length: 3 1/4 in Number of Points: 12
Output Type: Torx(R) Finish: Chrome
Drive Type: Hand Tether Capable: Not Tether Capable
Features: Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners Socket Sizes: 25mm
Item: Deep Socket Standards: ASME B107.110-2012, SAE AS955
SAE or Metric: Metric Material: Alloy Steel
Socket Type: Deep Socket Depth: Deep
Measurement Type: Metric Impact Rated: No
Tether Style: Not Tether Capable Tether Ready: No
Socket Shape: 12-Point Socket Size: 25 mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955

Reviews of Proto #J5325M