Skip to Main Content
customer-service Help
Proto

1/2" Drive Universal Joint SAE

Proto 1/2" Drive Universal Joint SAE J5470A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.99
  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Finish: Chrome
See full product details
Orders over $75 ship free.
Total: $19.99

Proto #J5470A Specifications

  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Finish: Chrome
  • Overall Length: 2 3/4 in
  • Item: Universal Joint
  • For Use With: 1/2" Drive Sockets, 1/2" Drive Ratchets
  • Number of Pieces: 1
  • Standards: ASME B107.10M, SAE AS4283C
  • Features: Non Slip Surface
  • Measurement Type: SAE
  • Locking: No
  • Output Drive Type: Male Square
  • Number of Points: 4
  • Impact Rated: No
  • Drive Type: Hand
  • Material: Alloy Steel
  • Output Drive Size: 1/2"
  • Non-Sparking: No
  • Insulated: No
  • Input Drive Gender: Female
  • Corrosion Resistant: Yes
  • Output Drive Shape: Square
  • Input Drive Shape: Square
  • Non-Magnetic: No
  • Output Drive Gender: Male
  • Input Drive Size: 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Universal Joint, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Overall Length 2 3/4 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 1/2 in, Locking No, Non-Sparking No

Reviews of Proto #J5470A