Proto
1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points
- Zoro #: G5757020
- Mfr #: J54411/4-TT
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2 in
- Socket Type: Hex Bit
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 3 1/4 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 6 pt
$29.49
Subtotal: $29.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PROTO 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points J54415/16-TT
- PROTO 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points J54413/8-TT
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points J5320H
- PROTO 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points J5275LHA
- PROTO SKT 3/4DR 1-7/16 12PT PO5546
- PROTO 1/4 in Drive, 8mm Torx(R) Metric Socket, 12 Points J4708LTM
- PROTO SOCKET 1/2" DR 14MM 12PT DEEP POJ5314M
- PROTO SKT 1/2DR 1 6PT PO5432H
- PROTO SKT 1/2DR 1/2 6PT DEEP PO5316H
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points 53YV57
- GEARWRENCH 3/4" Drive, 20mm Metric Socket, 12 Points 82461
- Proto Sockets