Proto
1/2 in Drive, 8 pt. SAE Socket, 4 Points
- Zoro #: G5756917
- Mfr #: J5460-TT
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2 in
- SAE or Metric: SAE
- Number of Points: 4
- Overall Length: 2 1/2 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 8 pt.
- Item: Extension
$26.40
5% off
$25.08
Subtotal: $25.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Socket Depth | Standard |
Socket Sizes | 2-1/2 in |
Output Drive Size | 1/2 in |
Input Drive Size | 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 8 pt. |
Item | Extension |
Standards | ASME B107.10M |
Tether Capable | Tether Ready |
Features | (4) Detent Holes, Positive Tool Control System |
Drive Type | Hand |
Tether Style | Tether Ready |
Input Drive Shape | Square |
Locking | No |
Socket Extension Type | Standard |
Output Drive Shape | Square |
Insulated | No |
Output Drive Gender | Male |
Non-Sparking | No |
Description
Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 2 1/2 in, Hand, Alloy Steel, Chrome
Reviews of Proto #J5460-TT
Explore more
- PROTO 1/4" Drive, 5 mm Hex Metric Socket, 6 Points J6905MPF
- PROTO 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points J5414M-TT
- PROTO DRIVER SKT 1/4DR FLEX POJ4764
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points J4710MN
- PROTO 1/2 in Drive, 16mm Torx(R) Metric Socket, 12 Points J5316M
- PROTO SKT 3/8" DR 9MM 12PT DEEP PO5009M
- PROTO SKT 1/2" DR DEEP 6PT 15/16" PO40430
- PROTO Proto J5006M 3/8" Drive Deep Socket 6mm - 12 Point, 2-1/8" Long J5006M
- PROTO 1/4" DR SOCKET 5/8" 6PT POJ4720A
- CRAFTSMAN Sockets, 1/2" Drive 13mm 12 Point Shallo CMMT44234
- KO-KEN TOOLS Socket 10mm 6 Point 15mm Z-series 1/4 Sq. Drive 2400MZ-10
- Proto Sockets