Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2 in Drive Impact Socket Set, SAE, 15 pcs

  • Zoro #: G3418773
  • Mfr #: J74117
$143.20
  • Sockets Included: Thin Wall: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in
  • Standards: ASME B107.110-2012
  • Connection Type: Hex
See full product details
This item ships free.

Proto #J74117 Specifications

  • Zoro #: G3418773
  • Mfr #: J74117
Sockets Included: Thin Wall: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in Standards: ASME B107.110-2012
Connection Type: Hex Finish: Black Oxide
Item: Impact Socket Set Features: One Through Hole and a Groove
Socket Type: 6 pt Deep Measurement Type: SAE
Drive Size: 1/2 in Number of Pieces: 15
Impact Rated: Yes Deep Socket Point Styles Included: 6
SAE or Metric: SAE Drive Type: Impact
Includes: (15) 1/2" Drive Impact Socket Socket Size Range: 3/8 in to 1 1/14 in
Socket Depth: Deep Material: Alloy Steel
Insulated: No Includes Standard Sockets: No
Compatible Fastener Type: Bolts Socket Shape: 6-Point
Socket Size: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in Locking: Yes
Piece Count Range: 2 to 25 Container Type: None
Tether Ready: No Deep Socket Style/Size: Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Non-Sparking: No Includes Deep Sockets: Yes
Number of Deep Sockets: 15 Deep Socket Size: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Non-Magnetic: No Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, Deep Socket Count/Style (15) 6-Point, Drive Type Impact

Reviews of Proto #J74117