Skip to Main Content
customer-service Help
Proto

13 mm Tip, Socket Bit Metric 1/2 in Drive

Proto 13 mm Tip,  Socket Bit Metric 1/2 in Drive J5441-13M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.38
  • Drive Size: 1/2 in
  • Socket Type: Standard Hex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $19.38

Proto #J5441-13M Specifications

  • Drive Size: 1/2 in
  • Socket Type: Standard Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 0
  • Measurement Type: Metric
  • Overall Length: 3 41/64 in
  • Material: Alloy Steel
  • Item: Socket Bit
  • Size: 13mm
  • Finish: Chrome
  • Tip Size: 13 mm
  • Standards: SAE AS4984A
  • Socket Depth: Standard
  • Insert Length: 1 7/8 in
  • Bit Style: Hex
  • Category Type: Socket Bits
  • Impact Rated: No
  • Tip Style: Hex
  • Insulated: No
  • Replaceable Insert: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 1 7/8 in, Replaceable Insert No, Metric, Tip Size 13 mm, Tip Style Hex, Overall Length 3 41/64 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel

Reviews of Proto #J5441-13M