Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Dr., 5/8" Hex Socket

  • Zoro #: G4814947
  • Mfr #: J4720A
$4.99 15% off
$4.24
  • Features: Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Item: Socket
  • Size: 5/8"
See full product details
Orders over $75 ship free.

Proto #J4720A Specifications

  • Zoro #: G4814947
  • Mfr #: J4720A
Features: Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners Item: Socket
Size: 5/8" Tether Capable: Not Tether Capable
Category Type: Hex Socket Finish: Chrome
SAE or Metric: SAE Socket Sizes: 5/8 in
Standards: AS4984A, ASME B107.110-2012 Output Type: Hex
Material: Alloy Steel Overall Length: 7/8 in
Socket Depth: Standard Drive Size: 1/4 in
Number of Points: 6 Drive Type: Hand
Measurement Type: SAE Impact Rated: No
Tether Style: Not Tether Capable Socket Shape: 6-Point
Tether Ready: No Socket Size: 5/8 in
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012

Reviews of Proto #J4720A