Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive, 1/2" Hex SAE Socket, 6

  • Zoro #: G2768442
  • Mfr #: J4716L
$7.02
  • Size: 1/2"
  • Socket Type: Deep
  • Socket Depth: Deep
See full product details
Orders over $75 ship free.

Proto #J4716L Specifications

  • Zoro #: G2768442
  • Mfr #: J4716L
Size: 1/2" Socket Type: Deep
Socket Depth: Deep Overall Length: 2 "
Number of Points: 6 Finish: Chrome
SAE or Metric: SAE Features: Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Material: Alloy Steel Item: Deep Socket
Drive Size: 1/4" Standards: AS4984A, ASME B107.110-2012
Drive Type: Hand Tether Capable: Not Tether Capable
Socket Sizes: 1/2 in Output Type: Hex
Category Type: Hex Socket Impact Rated: No
Measurement Type: SAE Tether Style: Not Tether Capable
Tether Ready: No Socket Size: 1/2 in
Socket Shape: 6-Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 1/2 ", 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 ", SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012

Reviews of Proto #J4716L