Skip to Main Content
customer-service Help
Proto

1/4" Drive, 12mm Triple Square Metric Socket, 12

Proto 1/4" Drive,  12mm Triple Square Metric Socket,  12 J4712TM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.16
  • Drive Size: 1/4 in
  • SAE or Metric: Metric
  • Number of Points: 12
See full product details
Orders over $75 ship free.
Total: $7.16

Proto #J4712TM Specifications

  • Drive Size: 1/4 in
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 7/8 in
  • Material: Alloy Steel
  • Size: 12mm
  • Finish: Chrome
  • Socket Depth: Standard
  • Drive Type: Hand
  • Tether Capable: Not Tether Capable
  • Socket Sizes: 12mm
  • Item: Socket
  • Features: Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Standards: AS4984A, ASME B107.110-2012
  • Output Type: Triple Square
  • Measurement Type: Metric
  • Impact Rated: No
  • Tether Style: Not Tether Capable
  • Socket Size: 12 mm
  • Tether Ready: No
  • Socket Shape: 12-Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 12 mm, 12-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 ", Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012

Reviews of Proto #J4712TM