Proto
1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # J4773TA
Zoro # G2768573
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/4 in
- Material Alloy Steel
Explore More Products
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points J4772TA
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points J4778TA
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points J4774TA
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points J5208H
- PROTO Socket Rail, 3/4 " Dr, 9 " J2576
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points J4706L
- PROTO SOCKET DEEP 3/8" DR 23MM 6 POINT POJ5023MH
- PROTO 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points J4707TB
- PROTO SKT 3/8DR 7/16 6PT DEEP PO5014H
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points 10E284
- EAZYPOWER Plug Tap, 12mm x 1.25mm 82568
- Proto Sockets