Skip to Main Content
customer-service Help
Proto

1/4" Drive, 5.5mm Torx(R) Metric Socket, 12

Proto 1/4" Drive,  5.5mm Torx(R) Metric Socket,  12 J47055LTM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.57
  • Drive Size: 1/4 in
  • Socket Type: Deep
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $7.57

Proto #J47055LTM Specifications

  • Drive Size: 1/4 in
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1 63/64 in
  • Material: Alloy Steel
  • Size: 5.5mm
  • Finish: Chrome
  • Output Type: Torx(R)
  • Socket Depth: Deep
  • Socket Sizes: 5.5mm
  • Standards: AS4984A, ASME B107.110-2012
  • Drive Type: Hand
  • Features: Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Item: Deep Socket
  • Tether Capable: Not Tether Capable
  • Measurement Type: Metric
  • Impact Rated: No
  • Tether Style: Not Tether Capable
  • Socket Shape: 12-Point
  • Socket Size: 5.5 mm
  • Tether Ready: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 5.5 mm, 12-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 ", Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012

Reviews of Proto #J47055LTM