Skip to Main Content
customer-service Help
Proto

1/4" Drive, 7/16" 6 pt SAE Socket, 6

Proto 1/4" Drive,  7/16" 6 pt SAE Socket,  6 J4714LB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.22
  • Drive Size: 1/4 in
  • Socket Type: Deep
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $10.22

Proto #J4714LB Specifications

  • Drive Size: 1/4 in
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2 in
  • Material: Alloy Steel
  • Size: 7/16"
  • Finish: Black Oxide
  • Socket Sizes: 7/16 in
  • Output Type: 6 pt
  • Standards: ASME B107.110-2012
  • Drive Type: Hand
  • Item: Deep Socket
  • Socket Depth: Deep
  • Category Type: Hex Socket
  • Tether Capable: Tether Capable
  • Features: Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Socket Size: 7/16 in
  • Tether Ready: No
  • Socket Shape: 6-Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 7/16 ", 6-Po"t, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 1/4 ", SAE, Impact Rated No, Standards ASME B107.110-2012

Reviews of Proto #J4714LB