Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/4" Drive Extension 2"

  • Zoro #: G3903608
  • Mfr #: J4759

$6.65

Details
  • Item: Socket Extension
  • Overall Length: 2"
  • Standards: Aerospace Certified SAE AS4283C, ASME B107.110-2012
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Proto #J4759 Specifications

  • Zoro #: G3903608
  • Mfr #: J4759
Item: Socket Extension Overall Length: 2"
Standards: Aerospace Certified SAE AS4283C, ASME B107.110-2012 Finish: Full Polish
Number of Pieces: 1 Drive Size: 1/4"
For Use With: Proto Ratchet Sockets Features: Heat Treated
Country of Origin (subject to change): United States

Description

Zoro stocks the socket wrench accessories you need to get your socket wrench back to mint condition. Take a look at the features for Proto Socket Extension. Drive Size: 1/4".

Reviews of Proto #J4759