Skip to Main Content
customer-service Help
Proto

1/4 in Drive Impact Socket, SAE

Proto 1/4 in Drive Impact Socket,  SAE J66314P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.34
  • Item: Impact Socket
  • Socket Type: Universal Impact
  • Socket Size: 7/16 in
See full product details
Orders over $75 ship free.
Total: $30.34

Proto #J66314P Specifications

  • Item: Impact Socket
  • Socket Type: Universal Impact
  • Socket Size: 7/16 in
  • Drive Size: 1/4 in
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1 1/2 in
  • Finish: black oxide
  • Output Type: 12 pt
  • Material: Alloy Steel
  • Size: 7/16 in
  • Features: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
  • Drive Type: Impact
  • Standards: ASME B107.2
  • Socket Depth: Standard
  • Category Type: Impact Socket
  • Impact Rated: Yes
  • Measurement Type: SAE
  • Compatible Fastener Type: Bolts, Screws, Studs
  • Non-Magnetic: No
  • Locking: Yes
  • Non-Sparking: No
  • Tether Ready: No
  • Socket Shape: 12-Point
  • Socket Length: 1 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 7/16 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard

Reviews of Proto #J66314P