Proto

2-1/2" Dr, 2-1/2" Size, SAE Impact Socket, 6 Pts (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 2 1/2 in
  • Socket Type: Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 5 1/2 in
  • Material: Alloy Steel
  • Finish: black oxide
  • Output Type: 6 pt
See all product information
This Product is Discontinued
Shop for all Impact Sockets
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents