Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

229 Piece Metric Intermediate Set With Top Chest J442719-8RD

  • Zoro #: G2171946
  • Mfr #: J99552
$3,299.58
  • Wrenches Included: Adjustable: 6 in , 8 in , 10 in, Combination 12 PT: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Flare Nut: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Open End: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Wrench: 10 in, Ratchet Box End: 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm
  • Striking Tools Included: Ball Peen Hammer: 16 oz, 32 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cape: 13/64 in , Chisel Cold: 1/2 in , 5/16 in , 7/16 in , Chisel Dia Point: 3/16 in , Chisel/Punch Holder, Punch Center: 3/8 in , Punch Pin: 1/8 in , 3/16 in , 3/32 in , Punch Starting: 1/16 in , 1/8 in , 3/16 in , Hacksaw w/Rubber Grip
  • Number of Hex and Torx Keys: 9
See full product details
Out of Stock

Proto #J99552 Specifications

  • Zoro #: G2171946
  • Mfr #: J99552
Wrenches Included: Adjustable: 6 in , 8 in , 10 in, Combination 12 PT: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Flare Nut: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Open End: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Wrench: 10 in, Ratchet Box End: 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm Striking Tools Included: Ball Peen Hammer: 16 oz, 32 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cape: 13/64 in , Chisel Cold: 1/2 in , 5/16 in , 7/16 in , Chisel Dia Point: 3/16 in , Chisel/Punch Holder, Punch Center: 3/8 in , Punch Pin: 1/8 in , 3/16 in , 3/32 in , Punch Starting: 1/16 in , 1/8 in , 3/16 in , Hacksaw w/Rubber Grip
Number of Hex and Torx Keys: 9 Nonsparking: No
Tool Storage Type Included: Chest Tool Storage Included: Yes
Includes: Adjustable Wrenches (3), Adjustable Wrenches (3), Canvas Tool Pouches (48), Chisels (11), Clamps (2), Combination Wrenches (36), Extensions (21), Extractors (5), Flare Nut Wrenches (5), Hacksaws (2), Hammers (7), Handles (14), Hex Key Sets (1), Locking Pliers (2), Nut Drivers (2), Open End Wrenches (20), Picks & Hooks (1), Pipe & Chain Wrenches (1), Pliers (14), Pry Bars (3), Punches (14), Putty Knives & Scrapers (4), Ratcheting Wrenches (5), Ratchets (9), Retaining Ring Pliers Sets (1), Retractable Utility Knives (1), Screwdrivers (68), Snips (2), Socket Holders (2), Sockets (211), Specialty Knives (1), Storage Accessories (1), Tape Measures (1), Universal Joints (7), Universal Sockets (7), Wire Strippers (1) Primary Application: General Purpose
Inspection and Retrieving Tools Included: Cotter Pin Puller Pick Nut Drivers and Nutsetters Included: Nut Driver: 5.5mm x 4mm, 6mm x 4mm, 7mm x 4mm, 8mm x 4mm, 9mm x 4mm, 10mm x 4mm
Number of Wrenches: 42 Item: Master Tool Set
Number of Electrical and Telecomm Tools: 1 Number of Prybars and Pullers: 2
Hex and Torx Keys Included: Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm 1/4 In. Drive Sockets/Accs. Included: Extension: 2 in , 6 in , Handle Hinge: 5-3/4 in , Ratchet, Socket 6 PT: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Drive, Universal Joint
Number of Nut Drivers and Nutsetters: 7 Tool Families Included: Cutting Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
Drilling, Extracting, and Tapping Tools: Screw Extractor: 1/8", 15/64", 3/16", 3/8", 5/16" SAE or Metric: Metric
Miscellaneous Tools Included: Socket Bar: 6-1/4 in , C-Clamp 0 in to 4 in Cutting Tools Included: Lockback Knife: 3-3/4 in , Snip Aviation Straight, Snip Miniature: 6-1/2 in , Retractable Blade Utility Knife Gray
Pliers Included: Groove Joint: 10 in , Slip-Joint w/Grip: 8 in , Diagonal Cutting w/Grip: 6-1/16 in , Heavy Duty Diagonal Cutting w/Grip: 7-5/16 in , Duckbill w/Grip: 7-25/32 in , High Leverage End Cutting: 8-1/4 in , Lineman's w/Grip: 8-5/8 in , Locking Curved: 9-1/4 in , Locking Straight: 7-15/32 in , Bent Needle Nose: 6-5/16 in , Needle Nose w/Side Cutter: 6-5/8 in , Needle Nose Long Thin: 6-1/16 in , Plier Retaining Ring Set Tool Kit Product Grouping: Tool Kits
Electrical and Telecomm Tools Included: Wire Stripper: 8-1/4 in Number of Drilling, Extracting, and Tapping Tools: 5
Number of Pliers: 13 1/2 In. Drive Sockets/Accs. Included: Extension: 2-1/2 in , 5 in , 10 in, Handle Hinge: 15-3/4 in, Handle Speeder, Ratchet, Socket 12 PT: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, Socket Deep 12 PT: 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm, 26mm, Socket Hex Bit: 12mm, 14mm, 17mm, Universal Joint
Number of Sockets/Accs.: 45 Number of Cutting Tools: 4
Number of Screwdrivers: 12 Drive Size: 1/4 in, 3/8 in, 1/2 in
Screwdrivers Included: Keystone Round Bar: 1/4 in x 1-1/2 in , Keystone Square Bar: 1/4 in x 4 in , 3/16 in x 4 in , 3/8 in x 12 in , 3/8 in x 8 in , 5/16 in x 6 in , Phillips Round Bar Precision: #0 x 3 in , Phillips Round Bar: #1 x 3 in , #2 x 1-1/2 in , #2 x 4 in , #3 x 6 in , #4 x 8 in Number of Inspection and Retrieving Tools: 1
3/8 In. Drive Sockets/Accs. Included: Extension: 3 in , 6 in, Handle Hinge: 7-7/8 in, Handle Speeder, Ratchet, Socket 12 PT: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Clip, Universal Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Universal Joint,, Socket Deep 12 PT: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Hex Bit: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm Number of Striking Tools: 17
Drilling, Extracting, and Tapping Tools Included: Screw Extractor: 1/8 in , 15/64 in , 3/16 in , 3/8 in , 5/16 in Included Storage: Mfr. No. J442719-8RD
Number of Measuring Tools: 1 Number of Pieces: 229
Number of Miscellaneous Tools: 2 No. of Putty Knives and Scrapers Included: 1
Measuring Tools Included: Tape: 12 ft x 1/2 in Number of Consumable Parts: 0
Putty Knives and Scrapers Included: Carbon Scraper: 1-1/2 in Prybars and Pullers Included: Rolling Head Prybar: 12 in , Prybar Aligning: 18 in
Features: 111 - Sockets and Accessories,42 - Wrenches,16 - Striking and Struck Tools,17 - Pliers,19 - Screwdrivers,24 - Miscellaneous Tools,229 pieces,1/4", 3/8", 1/2" drive tools,Designed for fastener sizes 4 mm - 26 mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Master Tool Set, Tool Families Included Cutting Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches, Tool Kit Product Grouping Tool Kits, Primary Application General Purpose, Yes, Tool Storage Type Included Chest, Metric, Number of Pieces 229

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Proto #J99552