Skip to Main Content
customer-service Help
Proto

3/4" Drive Impact Socket 24 mm - 12 Point

Proto 3/4" Drive Impact Socket 24 mm - 12 Point J07524MT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.05
  • Drive Size: 3/4 in
  • Socket Type: Impact
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $25.05

Proto #J07524MT Specifications

  • Drive Size: 3/4 in
  • Socket Type: Impact
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 2 in
  • Material: Alloy Steel
  • Size: 24mm
  • Finish: black oxide
  • Socket Depth: Standard
  • Item: Impact Socket
  • Drive Type: Impact
  • Impact Rated: Yes
  • Output Type: 12 pt
  • Category Type: Impact Socket
  • Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
  • Measurement Type: Metric
  • Standards: ASME B107.110-2012
  • Non-Sparking: No
  • Compatible Fastener Type: Bolts, Screws, Studs
  • Socket Size: 24 mm
  • Locking: Yes
  • Socket Shape: 12-Point
  • Tether Ready: No
  • Non-Magnetic: No
  • Socket Length: 2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 24 mm, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard

Reviews of Proto #J07524MT