Proto
3/4 in Drive, Triple Square SAE Socket, 12 Points
- Mfr # J5526N
- Zoro # G6566058
$18.29
/ea
Subtotal: $18.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Material Alloy Steel
- Overall Length 2 9/32 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PROTO 1/2 in Drive, 36mm Hex Metric Socket, 6 Points J5436MH
- PROTO 1/2 in Drive, 26mm Hex Metric Socket, 6 Points J5426MH
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points J5328-TT
- PROTO 1 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points J5772
- PROTO Proto J5469 1/2" Drive Hinge Handle 24" J5469
- PROTO SKT 1/2DR 7/8 6PT PO5428H
- PROTO 1/2" Drive, 15mm 12 pt. Metric Socket, 12 Points J5315M
- PROTO SKT 1/2 DR 12PT 18MM PO42018M
- PROTO SKT 1/2DR 1 6PT PO5432H
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points 10E326
- POWERBUILT 3/8" Drive 12Mm 12Pt Socket 641017
- Proto Sockets