Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Dr, 22mm Hex Socket

  • Zoro #: G4851782
  • Mfr #: J5022MH
$11.62
  • Size: 22mm
  • Finish: Chrome
  • Output Type: Hex
See full product details
Orders over $75 ship free.

Proto #J5022MH Specifications

  • Zoro #: G4851782
  • Mfr #: J5022MH
Size: 22mm Finish: Chrome
Output Type: Hex Socket Sizes: 22mm
Socket Depth: Deep Overall Length: 2 3/4 in
Drive Type: Hand Category Type: Hex Socket
Item: Deep Socket Drive Size: 3/8 in
Number of Points: 6 Socket Type: Deep
Material: Alloy Steel Standards: AS4984A, ASME B107.110-2012
Tether Capable: Not Tether Capable SAE or Metric: Metric
Features: Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners Impact Rated: No
Measurement Type: Metric Tether Style: Not Tether Capable
Socket Size: 22 mm Tether Ready: No
Socket Shape: 6-Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012

Reviews of Proto #J5022MH