Proto
1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 1/4 in L
Mfr # J54413/8
Zoro # G4836367
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 0
- Measurement Type SAE
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 1/4 in L J54411/4
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 3 1/4 in L J54415/16
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 3 1/4 in L J54417/16
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 23/32 in L J5239-25W
- PROTO 3/8" Drive 5/16" Hex Power Bit Holder J6930
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L J49901/4XL
- PROTO Skt Hex Bit 1-2 Dr 5-16 PR389754
- PROTO HEX BIT SOCKET XL 1/2" DR 5/8" POJ54415/8XL
- PROTO SKT 3/8DR 3/16 HEX BIT X-LONG PO49903/16XL
- CAPRI TOOLS 3/8 in Drive T45 Star Bit Socket 3-0229
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive SHB10203
- Proto Bit Sockets