Skip to Main Content
customer-service Help
Proto

3/8" Drive, 10mm 12 pt Metric Socket, 12

Proto 3/8" Drive,  10mm 12 pt Metric Socket,  12 J5273MAS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.83
  • Drive Size: 3/8 in
  • Socket Type: Intermediate Universal
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $31.83

Proto #J5273MAS Specifications

  • Drive Size: 3/8 in
  • Socket Type: Intermediate Universal
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1 29/32 in
  • Material: Alloy Steel
  • Size: 10mm
  • Finish: Chrome
  • Output Type: 12 pt
  • Socket Depth: Standard
  • Socket Sizes: 10mm
  • Standards: AS4984A, ASME B107.110-2012, SAE AS955
  • Item: Flex Socket
  • Measurement Type: Metric
  • Impact Rated: No
  • Drive Type: Hand
  • Tether Ready: No
  • Socket Shape: 12-Point
  • Socket Size: 10 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 10 mm, 12-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 ", Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955

Reviews of Proto #J5273MAS