This Product is Discontinued
Proto
3/8" Drive, 11 mm Hex Metric Socket, 6 Points (Discontinued)
- Mfr # J7211MPF
- Zoro # G7185421
$16.49
/eaThis Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 9/64 "
- Material Alloy Steel
Get 10% off your order
U.S.-Based Customer Service
Contact Us