Skip to Main Content
customer-service Help
Proto

3/8" Drive, 13mm 12 pt Metric Socket, 12

Proto 3/8" Drive,  13mm 12 pt Metric Socket,  12 J5213M-TT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.87
  • Drive Size: 3/8 in
  • SAE or Metric: Metric
  • Number of Points: 12
See full product details
Orders over $75 ship free.
Total: $21.87

Proto #J5213M-TT Specifications

  • Drive Size: 3/8 in
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1 1/8 in
  • Material: Alloy Steel
  • Size: 13mm
  • Finish: Chrome
  • Standards: ASME B107.5M, SAE AS954E S3.8.1
  • Features: Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Socket Sizes: 13mm
  • Item: Socket
  • Socket Depth: Deep
  • Output Type: 12 pt
  • Tether Capable: Tether Ready
  • Drive Type: Hand
  • Measurement Type: Metric
  • Impact Rated: No
  • Tether Style: Tether Ready
  • Socket Shape: 12-Point
  • Socket Size: 13 mm
  • Tether Ready: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 13 mm, 12-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 ", Metric, Impact Rated No, Standards ASME B107.5M, SAE AS954E S3.8.1

Reviews of Proto #J5213M-TT