Skip to Main Content
customer-service Help
Proto

3/8" Drive, 15/16" Triple Square SAE Socket, 12

Proto 3/8" Drive,  15/16" Triple Square SAE Socket,  12 J5030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.29
  • Drive Size: 3/8 in
  • Socket Type: Deep
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $11.29

Proto #J5030 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2 3/4 in
  • Material: Alloy Steel
  • Size: 15/16"
  • Finish: Chrome
  • Standards: AS4984A, ASME B107.110-2012, SAE AS954G
  • Features: Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Item: Deep Socket
  • Socket Depth: Deep
  • Socket Sizes: 15/16 in
  • Tether Capable: Not Tether Capable
  • Output Type: Triple Square
  • Drive Type: Hand
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Not Tether Capable
  • Socket Size: 15/16 in
  • Tether Ready: No
  • Socket Shape: 12-Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 15/16 ", 12-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 ", SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G

Reviews of Proto #J5030