Proto
3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points
Mfr # J5015M
Zoro # G3904883
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 3/4 in
Explore More Products
- PROTO 3/8 in Drive, 17mm Torx(R) Metric Socket, 12 Points J5017M
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points J5019M
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points J5022M
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points J7340
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points J5336
- PROTO 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points J5224HS
- PROTO SKT 1/4 DR 1/8 6PT POJ4704
- PROTO 3/8 in Drive, 26mm 12 pt Metric Socket, 12 Points J5226M-TT
- PROTO 1 1/2 in Drive, 3-1/2 in 6 pt SAE Socket, 6 Points J15056L
- WESTWARD 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points 10E223
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points 53YU43
- Proto Sockets