Proto
3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points
Mfr # J5024
Zoro # G2768810
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/4 in
Explore More Products
- PROTO 3/8 in Drive, 7/8" Torx(R) SAE Socket, 12 Points J5028
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points J5030
- PROTO 3/8 in Drive, 1" Torx(R) SAE Socket, 12 Points J5032
- PROTO 3/8 in Drive, 5/8" Spline SAE Socket, 12 Points J5020DPL
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points J4708LM
- PROTO 3/4 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points J5534N
- PROTO 1 1/2 in Drive, 1-3/8 in 6 pt SAE Socket, 6 Points J15022
- PROTO SKT 1/2 DR 12PT 15/16 PO40130
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points J4712LB
- AMERICAN FORGE & FOUNDRY 4-3/8" 6 Point Wheel Bearing Locknut Socket, 3/4" Drive 18516
- MILWAUKEE TOOL 1/4 in. Drive 12mm Metric 6-Point Socket with FOUR FLAT Sides 45-34-9038
- Proto Sockets & Ratchets