Proto
3/8" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J4944CF
Zoro # G5909132
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1-3/8"
- Overall Length 2-1/2"
Explore More Products
- PROTO 1/4" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4718CF
- PROTO 3/8" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4978CF
- PROTO 1/2" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J5334CF
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J5360CF
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J5352CF
- PROTO 1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J5356CF
- PROTO WRENCH CROWFOOT OPEN-END 1/2" DR 1-1/2" POJ5348CF
- PROTO 3/8" Drive, Metric 20mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4920MCF
- PROTO 3/8" DR CROWFOOT WR 11/16" OPEN END PO4922CF
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Flare Nut Crowfoot Wrench WCF16219
- TEKTON 3/8 in. Drive, 15 mm Metric Crowfoot Wrench WCF14015
- Proto Sockets & Ratchets