Proto
3/8" Drive Impact Socket Extension Set SAE, Metric
- Zoro #: G1806010
- Mfr #: J7277A
Tap to zoom
Hover or click to zoom
$56.89
- Drive Size: 3/8"
- SAE or Metric: SAE, Metric
- Overall Length: 3 in, 6 in, 12 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $56.89
Proto #J7277A Specifications
- Zoro #: G1806010
- Mfr #: J7277A
- Drive Size: 3/8"
- SAE or Metric: SAE, Metric
- Overall Length: 3 in, 6 in, 12 in
- Finish: Black Oxide
- Impact Rated: Yes
- Number of Pieces: 3
- Item: Impact Socket Extension Set
- Standards: ASME B107.110-2012
- Features: Use Extension to Gain Access to Fasteners In Locations That Would Otherwise Be Difficult To Reach, Male Square is Oriented In Line with Female Squares for Use with Fixes Head Torque Wrenches, Full Chamfer At Drive Opening for Easy Engagement with Drive Tools, Drive End Chamfer and Four Detents Help Provide Quick Positive Engagement with Drive Tool On Any of The Socket Drive Walls, Side Locking Hole
- Drive Type: Hand
- Locking: No
- Output Drive Size: 3/8 in
- Measurement Type: Metric, SAE
- Output Drive Shape: Square
- Input Drive Shape: Square
- Input Drive Gender: Female
- Container Type: None
- Insulated: No
- Input Drive Size: 3/8 in
- Socket Extension Type: Standard
- Non-Sparking: No
- Output Drive Gender: Male
- Country of Origin (subject to change): United States
Description
Impact Socket Extension Set, Black Oxide, Overall Length 3 in, 6 in, 12 in, Input Drive Size 3/8 in, Output Drive Size 3/8 in, Drive Type Hand, Impact Rated Yes, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square