Proto
3/8 in Drive, 20mm 12 pt Metric Socket, 12 Points
- Zoro #: G6965996
- Mfr #: J5020M-TT
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 2 3/4 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 12 pt
$25.35
Subtotal: $25.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PROTO 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points J5022M-TT
- PROTO 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points J5016M-TT
- PROTO 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points J5019M-TT
- PROTO 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points J5014M
- PROTO 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points J5007M-TT
- PROTO 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points J4714TB
- PROTO SOCKET DEEP 1/2" DR 32MM 12 POINT POJ5332M
- PROTO SKT 3/8DR 22MM 12PT PO5222M
- PROTO SKT 1/2DR 1/2 6PT DEEP PO5316H
- COUGAR PRO Socket 1/2" Drive 6 Point Standard Couga E4026
- KO-KEN Socket with Plastic Protector 13mm 6 Point 39.3mm Turnable POM cover 1/2 Sq. Drive 14400M-13FR
- Proto Sockets & Ratchets