Skip to Main Content
customer-service Help
Proto

5/32 in Tip, Socket Bit SAE 3/8 in Drive

Proto 5/32 in Tip,  Socket Bit SAE 3/8 in Drive J49905/32-TT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.50
  • Drive Size: 3/8 in
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $30.50

Proto #J49905/32-TT Specifications

  • Drive Size: 3/8 in
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Measurement Type: SAE
  • Overall Length: 2 23/32 in
  • Material: Alloy Steel
  • Item: Socket Bit
  • Size: 5/32"
  • Finish: Chrome
  • Tip Size: 5/32 in
  • Features: Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; Made Using a Heat Treated Alloy for Wear-Resistance Which Helps Minimize Distortion for a Long Life; Hex Opening Holds the Bit Allowing the Bit Holder to Take the Torque Load
  • Socket Depth: Standard
  • Category Type: Socket Bits
  • Bit Style: Hex
  • Impact Rated: No
  • Insert Length: 1 5/8 in
  • Insulated: No
  • Tether Style: Tether Ready
  • Tip Style: Hex
  • Replaceable Insert: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 1 5/8 in, Replaceable Insert No, SAE, Tip Size 5/32 in, Tip Style Hex, Overall Length 2 23/32 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel

Reviews of Proto #J49905/32-TT