Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

15"W Side Cabinet 9 Drawers, Black, 18"D x 35"H

  • Zoro #: G4323299
  • Mfr #: J541535-9BK-SC

$664.56

  • Series: 35CT
  • Number of Handles: 0
  • Drawer Capacity: 200 lb.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Proto #J541535-9BK-SC Specifications

  • Zoro #: G4323299
  • Mfr #: J541535-9BK-SC
Series: 35CT Number of Handles: 0
Drawer Capacity: 200 lb. Drawer Color: Black
For Use With: Mfr. No. J542752-7BK, J542742-12BK, J542742-11BK, J542742-8BK, J542742-7BK, J542742-4BK, J542735-7BK, J542735-3BK, J544142-15BK, J544142-6BK, J545442-14BK Drawer Slides: Ball Bearing
Material: Steel Width: 15"
Gauge: 18 Includes: (2) Keys, Drawer Liners
Height: 35" Item: Side Cabinet
Storage Capacity: 4516 cu. in. Tool Box Duty Rating: Heavy Duty
Tool Storage Type Included: Side Tool Chest Number of Drawers: 9
Depth: 18" Locking System: Standard Key Cylinder
Configuration: 11-1/8" W Center Bank: (6) 16-1/8" D x 1-7/8" H, (2) 16-1/8" D x 3-15/16" H, (1) 16-1/8" D x 7-13/16" H Finish: Gloss
Color: Black Features: Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Handle Design: Aluminum, Full-Width Country of Origin (subject to change): United States

Description

There are many options for tool storage, from caddies to lockers and rolling cabinets or hutches. Here are some important details for Proto Side Cabinet. Width: 15", Color: Black, Material: Steel.

Reviews of Proto #J541535-9BK-SC