Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

27"W Itermediate Chest 4 Drawers, Red, 18"D x 10"H

  • Zoro #: G4104628
  • Mfr #: J542710-4SG-IC

$417.18

  • Tool Storage Type Included: Middle Tool Chest
  • Features: Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
  • Item: Itermediate Chest
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Proto #J542710-4SG-IC Specifications

  • Zoro #: G4104628
  • Mfr #: J542710-4SG-IC
Tool Storage Type Included: Middle Tool Chest Features: Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Item: Itermediate Chest Drawer Slides: Ball Bearing
Number of Drawers: 4 Storage Capacity: 2,505 cu. in.
Configuration: 23-1/4" W Center Bank: (4) 16-1/8" D x 1-7/8" H For Use With: Mfr. No. J542752-7SG, J542742-12SG, J542742-11SG, J542742-8SG, J542742-7SG, J542742-4SG, J542735-7SG, J542735-3SG
Includes: (2) Keys, Drawer Liners Handle Design: Aluminum, Full-Width
Drawer Capacity: 200 lb. Locking System: Standard Key Cylinder
Gauge: 18 Number of Handles: 0
Depth: 18" Height: 10"
Color: Red Finish: Gloss
Material: Steel Tool Box Duty Rating: Heavy Duty
Series: 35CT Drawer Color: Gray
Width: 27" Country of Origin (subject to change): United States

Description

When choosing the right storage option for you, make sure to consider size, style, and functionality. Here are some important details for Proto Intermediate Chest. Width: 27", Color: Red, Material: Steel.

Reviews of Proto #J542710-4SG-IC