Skip to Main Content
customer-service Help
Proto

6 mm Tip, Socket Bit Metric 3/8 in Drive

Proto 6 mm Tip,  Socket Bit Metric 3/8 in Drive J4990-6M-TT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.40
  • Drive Size: 3/8 in
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $28.40

Proto #J4990-6M-TT Specifications

  • Drive Size: 3/8 in
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Measurement Type: Metric
  • Finish: Chrome
  • Material: Alloy Steel
  • Overall Length: 2 23/32 in
  • Item: Socket Bit
  • Size: 6mm
  • Tip Size: 6 mm
  • Category Type: Socket Bits
  • Socket Depth: Standard
  • Features: Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; Made Using a Heat Treated Alloy for Wear-Resistance Which Helps Minimize Distortion for a Long Life; Hex Opening Holds the Bit Allowing the Bit Holder to Take the Torque Load
  • Bit Style: Hex
  • Impact Rated: No
  • Insert Length: 1 5/8 in
  • Tip Style: Hex
  • Tether Style: Tether Ready
  • Replaceable Insert: No
  • Insulated: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 1 5/8 in, Replaceable Insert No, Metric, Tip Size 6 mm, Tip Style Hex, Overall Length 2 23/32 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel

Reviews of Proto #J4990-6M-TT